Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Single Monitor Mount Black 3X00118
By Amer
Order Code:
ZT1665186S
£89.99
each
Inc VAT (20%)
£269.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it by
Tue, 10th Dec
In Stock
GBP
269.97
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/single-monitor-mount-black-3x00118/p/ZT1665186S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Single Monitor Mount Black Articulating Arm
Specifications
Specifications for Single Monitor Mount Black 3X00118
Mounting Type
Desk
Cable Management
Yes
Depth
115mm
Width
561mm
Height
520mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome