Sit Or Stand Up Laptop Workstation with Mouse Pad Side Mount - Black

Order Code: ZT3292113S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Troubled by neck ache and shoulder pain after looking at a laptop for a long time? With the ProperAV Sit or Stand Up Laptop Workstation with Mouse Pad Side Mount you can use your laptop when working on your bed, sofa, at a table or even on the floor at a comfortable height. Suitable for laptops up to 17'', this table will raise your laptop to eye level to save your neck and wrists from any pain or stress. This ergonomic desk has fully adjustable legs with 360 degree rotation, allowing you to adjust the position according to your setup and then fold the stand flat when moving around. Worksurface Weight Capacity: 10kg Dimensions: 380x260x (40-480) mm Height Range: 40-480mm Worksurface Size (LxW) : 380x260mm plus 160x148mm mouse mount

See full description
Specifications for Sit Or Stand Up Laptop Workstation with Mouse Pad Side Mount - Black
  • Colour
    Black
  • Product Type
    Laptop Workstation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome