Smart Suites Monitor Riser
0
1
2
3
4

Smart Suites Monitor Riser

Order Code: ZT1110775S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Fellowes Smart Suites Monitor Riser. Mounting: Freestanding, Maximum weight capacity: 10 kg, Maximum screen size: 53.3 cm (21") Height adjustment. Product colour: Black

Specifications for Smart Suites Monitor Riser
  • Height
    480mm
  • Weight
    1.03kg
  • Width
    332mm
  • Depth
    480mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome