SmartFit Ergo Single Extended Monitor Arm Black

Order Code: ZT1059477S

£69.99 Inc VAT (20%)


Description

Finding the correct ergonomic monitor height and adjusting its distance is easy, thanks to the sturdy, stable, SmartFit® Ergo Single Extended Monitor Arm. Clear valuable desk space while improving ergonomics. Wide adjustment range delivers ±90° swivel, ±180° rotation (for landscape or portrait orientation), ±45° monitor tilt adjustment, and up to 283mm/11.1" arm extension. Sturdy metal C-clamp and grommet fastener are easy to install and won’t damage or mark the desk or table. Compatible with displays up to 34" and 8kg/17.6lbs.

See full description
Specifications for SmartFit Ergo Single Extended Monitor Arm Black
  • Type
    Laptop / Monitor Risers
  • Number of Screens/Laptops
    1
  • Colour
    Black
  • Maximum Load
    8kg
  • Monitor/Notebook Size
    Up to 34in Monitor
  • Form
    Monitor Arms
  • Adjustability
    Yes
  • Material
    Steel
  • Weight
    3.32kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome