Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
SmartFit Laptop Riser - 56795AC
By Kensington
Order Code:
ZT3522172S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/smartfit-laptop-riser-56795ac/p/ZT3522172S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Kensington SmartFit Laptop Riser K52783WW
Specifications
Technical Information
Specifications for SmartFit Laptop Riser - 56795AC
Form
Notebook/Laptop Stnd
Monitor/Notebook Size
15.6in Notebook
Adjustability
Yes
Type
Laptop / Monitor Risers
Colour
Black
Number of Screens/Laptops
1
Weight
1.22kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome