SmartFit One-Touch Height Adjustable Single Monitor Arm Black

Order Code: ZT1059936S

£82.99 Inc VAT (20%)


Description

The SmartFit® One-Touch Single Monitor Arm makes it easy to find the proper monitor height for a neutral, comfortable posture, with its patented SmartFit® System & fully articulating design. Tested to meet ANSI/BIFMA standards, a heavy duty build guarantees stability in every position while its gas spring monitor mount makes adjusting your monitor’s height, depth & angle effortless, from landscape to portrait mode. The built-in Cable Management System organises & conceals cables while the arm lifts your external monitor up & out of the way, decluttering & clearing valuable desk space at once.

See full description
Specifications for SmartFit One-Touch Height Adjustable Single Monitor Arm Black
  • Monitor/Notebook Size
    Up to 34in Monitor
  • Weight
    3.34kg
  • Adjustability
    Yes
  • Colour
    Black
  • Type
    Laptop / Monitor Risers
  • Number of Screens/Laptops
    1
  • Form
    Monitor Arms
  • Material
    Aluminium/Steel/Plastic
  • Maximum Load
    9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome