SmartFit Space-Saving Dual Monitor Arm Silver

Order Code: ZT1059715S

£99.99 Inc VAT (20%)


Description

Finding the correct ergonomic monitor adjustment is easy — even for desks with a shallow depth — with the SmartFit® Space-Saving Dual Monitor Arm. Easy, non-permanent installation includes necessary tools and a pre-installed C-clamp that faces the front of the desk, making installation much simpler - especially in tight spaces (optional grommet fastener included).

Specifications for SmartFit Space-Saving Dual Monitor Arm Silver
  • Dimensions (W x D x H)
    735x180x145mm
  • Weight
    6.8kg
  • Adjustability
    Yes
  • Form
    Monitor Arms
  • Maximum Load
    8kg
  • Colour
    Black
  • Monitor/Notebook Size
    Up to 27in Monitor
  • Type
    Laptop / Monitor Risers
  • Number of Screens/Laptops
    2
  • Material
    Aluminium/Steel/Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome