0
1

SmartFit TFT Stand Graphite

Order Code: ZT1041897P

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£50.756%


Description

Sleek design uses minimal desk space. Height adjustable for optimum screen viewing, storage area for keyboards and notebooks. Handy side shelves for accessories.
Recommended TV set size up to 21"

Recommended use: flat panel.

Specifications for SmartFit TFT Stand Graphite
  • Type
    Monitor Stand
  • Weight Capacity
    15.9kg
  • MFR Part No.
    60039
  • Size
    580 x 300 x 100mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome