Ssaving Dual Mon&Laptop Arm Dgrey

Order Code: ZT3526886S

£149.99 Inc VAT (20%)


Description

Leitz Ergo Space-Saving Dual Monitor and Laptop Arm Suitable for Laptop upto 17inches and Monitors upto 32inches Dark Grey - 65380089

Specifications for Ssaving Dual Mon&Laptop Arm Dgrey
  • Number of Screens/Laptops
    2
  • Adjustability
    Yes
  • Material
    Metal
  • Weight
    5.1kg
  • Type
    Laptop / Monitor Risers
  • Form
    Monitor and Notebook Arms
  • Height Adjustment Method
    Manual
  • Colour
    Grey
  • Height Range
    185-435mm
  • Monitor/Notebook Size
    Up to 32in Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome