Stealth Desktop Height Adjustable Monitor Arm DLB111 Single - Black

Order Code: ZT3116437S

£61.99 Inc VAT (20%)


Description

A range of single or double monitor arms for effortless positioning of monitors. Set screens at eye-level at arm’s length for optimum ergonomics.Screen Size: Up to 27’’

Load Capacity: 10kg

Height Adjustable: 20 - 37 cm

Maximum Extension for each arm: 38cm

Tilt Range: 15° up and down, 360° swivel in different parts. Easy height adjustment on the vertical pole
Fully adjustable arm
60 degree adjustable plates for the two monitors
Easy installation and stable placement

See full description
Specifications for Stealth Desktop Height Adjustable Monitor Arm DLB111 Single - Black
  • Colour
    Black
  • Height Adjustable
    20 - 37cm
  • Weight Capacity
    10kg
  • Product Type
    Monitor Arm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome