Stealth Desktop Height Adjustable Monitor ArmDLB112 Double - Black

Order Code: ZT3116338S

£82.99 Inc VAT (20%)


Description

A range of single or double monitor arms for effortless positioning of monitors. Set screens at eye-level at arm’s length for optimum ergonomics.Screen Size: Up to 27’’

Load Capacity: 10kg

Height Adjustable: 20 - 37 cm

Maximum Extension for each arm: 38cm

Tilt Range: 15° up and down, 360° swivel in different parts Easy height adjustment on the vertical pole
Fully adjustable arm
60 degree adjustable plates for the two monitors
Easy installation and stable placement

See full description
Specifications for Stealth Desktop Height Adjustable Monitor ArmDLB112 Double - Black
  • Height Adjustable
    20 - 37cm
  • Colour
    Black
  • Product Type
    Monitor Arm
  • Weight Capacity
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome