Styleview White Pc Multimedia Stand

Order Code: ZT1514496S

£1,299.99 Inc VAT (20%)


Description

Ergotron StyleView. Type: Multimedia stand, Product colour: White, Material: Aluminium, Plastic. Height adjustment: 64 cm, Weight: 17.5 kg. Package width: 282 mm, Package depth: 942 mm, Package height: 561 mm

Specifications for Styleview White Pc Multimedia Stand
  • Colour
    White
  • Weight
    17.5kg
  • Height Adjustment
    64cm
  • Material
    Plastic
  • Product Type
    Multimedia Stnd