Support Element, Solid Spike Carrier Bracket, Length 300mm, Charcoal

Order Code: ZT2716864S

£49.99 Inc VAT (20%)


Description

Support element, solid spike carrier bracket, length 300 mm, charcoal. Supplied = assembled. Colour = charcoal RAL 7016. Length = 300 mm. Max. load = 25 kg. Diameter = 21 mm. Product type = accessories. Easy to hook in to the different types of holders. All support elements with high quality powder coating, charcoal RAL 7016.

See full description
Specifications for Support Element, Solid Spike Carrier Bracket, Length 300mm, Charcoal
  • Product Type
    Accessories
  • Colour
    Charcoal
  • Diameter
    21mm
  • Supplied
    Assembled
  • Length
    300mm
  • Weight Capacity
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome