Swing Arm Desk Pc Monitor Mount 17'' - 32'' Ext Vesa Max 100x100 9Kg

Order Code: ZT3291572S

£29.99 Inc VAT (20%)


Description

This ProperAV Swing Arm Desk PC Monitor Mount 17''- 32'' Ext VESA Max 100x100 9Kg 100x100) is designed to support 17" to 32" computer monitors, LCD or LED televisions. With a double arm extension of 460mm and an adjustable height of 440mm will give you extra flexibility when deciding on the perfect position of your monitor or television.

See full description
Specifications for Swing Arm Desk Pc Monitor Mount 17'' - 32'' Ext Vesa Max 100x100 9Kg
  • Weight Capacity
    9kg
  • Height Adjustment
    440mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome