Swivel Arm For Flat Panel Display, 4 Joints, Max. Load 10 Kg

Order Code: ZT2697662S

£499.99 Inc VAT (20%)


Description

Swivel arm for flat panel display, 4 joints, max. load 10 kg. Supplied = pre-assembled, final assembly by customer. Max. load = 10 kg. Product type = workstation systems. With TFT mounting adapter (VESA) Max. load 10 kg. 4 joints which can be locked in position. Arm section lengths 65, 185, 255 mm. Without storage tray. Incl. mounting adapter for flat panel displays (VESA) Adjustable installation height. Can only be mounted to standard tables with shelf.

See full description
Specifications for Swivel Arm For Flat Panel Display, 4 Joints, Max. Load 10 Kg
  • Product Type
    Workstation Systems
  • Weight Capacity
    10kg
  • Arm Section Lengths
    255mm
    65mm
    185mm
  • Assembly
    Pre-Assembled