TFT Monitor Bracket, VESA Standard, Gentian Blue

Order Code: ZT2743342S

£249.99 Inc VAT (20%)


Description

TFT monitor bracket, VESA standard, gentian blue. Supplied = assembled. Material = sheet steel, powder coated. Colour = gentian blue RAL 5010. Product type = accessories. Monitor easy to attach in accordance with VESA MIS_D, 75/100. Height adjustable from 1325 - 1465 mm. Can only be ordered in combination with the ANKE laptop trolley. No subsequent ordering possible.

Specifications for TFT Monitor Bracket, VESA Standard, Gentian Blue
  • Product Type
    Accessories
  • Colour
    Gentian Blue
  • Material
    Sheet Steel, Powder Coated
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome