TFT Monitor Bracket, With Swivel Arm, Light Grey

Order Code: ZT2736379S

£599.99 Inc VAT (20%)


Description

TFT monitor bracket, with swivel arm, light grey. Supplied = flat pack. Material = powder coated. Colour = light grey RAL 7035. Max. load = 15 kg. Product type = workstation systems. LCD monitor bracket with double jointed arm, swivelling. Max. load up to 15 kg.

Specifications for TFT Monitor Bracket, With Swivel Arm, Light Grey
  • Material
    Powder Coated
  • Colour
    Mouse Grey
  • Product Type
    Workstation Systems
  • Supplied
    Flat Pack
  • Weight Capacity
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome