0
1
2
3
4

Triple-Monitor Desktop Stand - Articulating

Order Code: ZT1090125S

£329.99 Inc VAT (20%)


Description

Triple Monitor Stand - Steel - For up to 27in Monitors

Specifications for Triple-Monitor Desktop Stand - Articulating
  • Wall Mountable
    No
  • Display Rotation
    360°
  • Width
    300mm
  • Cable Management
    Yes
  • Height
    463mm
  • Display Tilt
    + 30° / - 30°
  • Arm Swivel
    30°/30°
  • Maximum Display Size
    27in
  • Length
    1412mm
  • Mounting Type
    Desktop Stand
  • Material
    Steel, Aluminum and Plastic
  • Minimum Display Size
    13in
  • Weight
    6800kg
  • Colour
    Black
  • Displays Supported
    3
  • MFR Part No.
    ARMBARTRIO2
  • Form
    Monitor Stnd
  • Monitor/Notebook Size
    Up to 27in Monitor
  • Type
    Laptop / Monitor Risers
  • Adjustability
    Yes
  • Maximum Load
    8kg
  • Number of Screens/Laptops
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome