Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Triple Monitor Mount for 3x 27in Screens
By Startech
Order Code:
ZT5359671S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/triple-monitor-mount-for-3x-27in-screens/p/ZT5359671S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Startech.com Triple Monitor Desk Mount for 3x 27in Screens Spring Assisted
Specifications
Technical Information
Specifications for Triple Monitor Mount for 3x 27in Screens
Product Type
Laptop / Monitor Risers
Colour
Black
Maximum Load
7kg (per display)
Number of Screens/Laptops
3
Mounting Option
Clamp or Grommet
Weight
7.7kg
Monitor/Notebook Size
Up to 27in
Material
Aluminium, Steel and Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome