Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
TV Cart - Height Adjustable - Lockable Wheels
By StarTech.com
Order Code:
ZT1089053S
£439.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
439.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/tv-cart-height-adjustable-lockable-wheels/p/ZT1089053S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
TV Cart - For 32" to 75" Displays - Height Adjustable
Specifications
Specifications for TV Cart - Height Adjustable - Lockable Wheels
Displays Supported
1
Minimum Display Size
32in
Colour
Black & Silver
Material
Steel
Adjustment Type
One-Touch (Spring Assisted)
Display Rotation
+90° / - 90°
Display Tilt
+5° / -12°
Mounting Type
Mobile Cart
Weight
31751.44kg
Length
700mm
Height Adjustability
400
Weight Capacity
up to 40 kg (88.4 lb.)
Height
2140mm
Width
828mm
Maximum Display Size
75"
MFR Part No.
STNDMTV70
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome