Twin Flat Screen Monitor Desk Mount with Dual Arms

Order Code: ZT3412844S

£429.99 Inc VAT (20%)


Description

Designed for screens up to 28" (weight - 9kg) .VESA support for 75x75 and 100x100mm.Easy lateral screen positioning.Articulated arms can be locked in position.Integrated cable management.Supplied with desk mount and grommet.Easy tilt +65/-90°.3 x swivel points at pole (360°) , arm (360°) and interface (220°) .360° screen rotation for switching from portrait to landscape.Max. extension 445mm.Height adjustable.

See full description
Specifications for Twin Flat Screen Monitor Desk Mount with Dual Arms
  • Product Type
    Desk Mount
  • VESA Support
    100x100mm
    75x75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome