Umbrella Stand Metal 28.5L Black

Order Code: ZT4781986S

£69.99 Inc VAT (20%)


Description

The Durable umbrella stand is made out of steel and epoxy enamel ensuring a hard finish and durability. Ideal for entrance areas, at home, offices and stores, the 260mm diameter and 28.5 litre capacity has space for multiple umbrellas. The perforated finish around the metal stand is not only decorative but allows additional airflow for drying brolly's. Dimensions (H x): 620 x 260 mm.

Specifications for Umbrella Stand Metal 28.5L Black
  • Material
    Stainless Steel
  • Type
    Coat Racks & Umbrella Stands
  • Form
    Umbrella Stnd
  • Colour
    Black
  • Recycled Product
    60% Recycled Material
  • Weight
    1.73kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome