Universal Swivel Arm With Storage Tray, 4 Joints, Max. Load 10 Kg

Order Code: ZT2697625S

£619.99 Inc VAT (20%)


Description

Universal swivel arm with storage tray, 4 joints, max. load 10 kg. Supplied = pre-assembled, final assembly by customer. Max. load = 10 kg. Product type = workstation systems. For laptop, etc. Adjustable installation height. With storage tray 450 x 250 mm. Max. load 10 kg. 4 joints which can be locked in position. Arm section lengths 65, 185 and 255 mm. Adjustable installation height. Can only be mounted to standard tables with shelf.

See full description
Specifications for Universal Swivel Arm With Storage Tray, 4 Joints, Max. Load 10 Kg
  • Product Type
    Workstation Systems
  • Weight Capacity
    10kg
  • Arm Section Lengths
    185mm
    255mm
    65mm
  • Assembly
    Pre-assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome