Up to 32in Monitor Adjust. Riser Stand

Order Code: ZT5354234S

£64.99 Inc VAT (20%)


Description

Create a more ergonomic workspace. This strong and sturdy monitor riser stand lifts your display off of your desk for more comfortable viewing, helping to prevent neck strain. Its attractive silver and black design adds to the aesthetic appeal of your workspace, and creates storage space underneath.<br>Height Adjustable for Customized Viewing<br>Elevate your display to position your monitor You can customize the height of the computer monitor riser, adjusting easily to three different heights: 4.9", 5.9" or 6.9" (12.5, 15 or 17.5 cm) off the desk surface.<br>Stable Support for your Monitor<br>With a robust 10.5" x 16" steel surface area and an aluminium base, the monitor riser provides a stable platform for a monitor up to 32"" with maximum weight capacity of up to 22 lb. (10 kg) You can also use it for your laptop. The non-skid bottom surface of the feet provides a solid grip while protecting your desk surface from scratches and scuff-marks. Its ideal for a variety of desk surfaces including glass-top desks.<br>Free Up Space<br>Maximize your work space and create a clutter-free area. Store your mouse, phone, and other items underneath the monitor shelf so they are out of view, but not out of reach. You can also use the riser stand to raise your printer, freeing up desk or counter space underneath. The integrated cable management slots keep cables organized and out of view.<br>Little Assembly Required<br>With fast and easy setup, youll be ready to work with the monitor riser within minutes.<br>MONSTND is backed by a StarTech.com 5-year warranty and free lifetime technical support.

See full description
Specifications for Up to 32in Monitor Adjust. Riser Stand
  • Weight
    3.3kg
  • Maximum Load
    10kg
  • Product Type
    Monitor Stnd
    Laptop / Monitor Risers
  • Number of Screens/Laptops
    1
  • Colour
    Black/Silver
  • Monitor/Notebook Size
    Up to 32in Monitor
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome