Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Vented 1U Rack Shelf - 10 in. Deep
By StarTech.com
Order Code:
ZT1089791S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/vented-1u-rack-shelf-10-in-deep/p/ZT1089791S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
1U Vented Rack Shelf - 10 in. (254 mm) 1U Shelf - Vented
Specifications
Specifications for Vented 1U Rack Shelf - 10 in. Deep
Material
Steel
Length
250mm
Width
440mm
Height
43mm
Colour
Black
Cable Management
No
Type
Steel
Weight
1800kg
MFR Part No.
CABSHELFV1U
Depth
254mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome