VIEWLITE Desk Rail System, HxWxD 450 X 1200 X 52mm, Max. Load 24 Kg

Order Code: ZT2690597S

£599.99 Inc VAT (20%)


Description

VIEWLITE desk rail system, HxWxD 450 x 1200 x 52 mm, max. load 24 kg. Supplied = flat pack. Height = 450 mm. Width = 1200 mm. Depth = 52 mm. Material = aluminium. Colour = silver, white. Max. load = 24 kg. Type of mounting = table clamp, bolt-through desk mount. Product type = accessories for monitor arms. For securing VIEWLITE monitor arms and shelves directly at the workplace. Suitable for a desk thickness of 5 to 40 mm (clamp) or 50 mm (through desk) Cables are routed tidily in the cable duct in the rail system. Suitable for max. 3 monitors weighing 8 kg each. Rail system made of aluminium, consisting of two columns, height 450 mm, with 40, and a rail 1200 mm long that is secured in front of the two columns and can be aligned and adjusted to suit requirements. It is secured to a desk using a desk clamp or a through desk fastening. Cables are easy to conceal in the cable duct in the rail system, creating a well organised and professional appearance. VIEWLITE monitor arms or accessories such as a utensil tray or document tray can be attached to the rail. Supplied complete with table clamp and through desk fastening.

See full description
Specifications for VIEWLITE Desk Rail System, HxWxD 450 X 1200 X 52mm, Max. Load 24 Kg
  • Material
    Aluminium
  • Colour
    Silver
    White
  • Product Type
    Accessories for Monitor Arms
  • Supplied
    Flat Pack
  • Weight Capacity
    24kg
  • Height
    450mm
  • Depth
    52mm
  • Width
    1200mm