VIEWLITE Monitor Arm, For Rail System, Two Stabilising Arms, Silver/White

Order Code: ZT2726339S

£339.99 Inc VAT (20%)


Description

VIEWLITE monitor arm, for rail system, two stabilising arms, silver/white. Supplied = partially assembled. Material = aluminium. Colour = silver, white. Max. load = 8 kg. Model = for 1 monitor. Product type = monitor brackets. Rotate 360°, tilt +90°/-30°, pivot 360°. Max. clamp capacity of the rail: 10 - 60 mm. Clamp arm depth: 9 mm. Easy to assemble and adjust - monitor rotation lock possible. Compatible with VESA MIS D 75 x 75/100 x 100 mm, with practical VESA quick release system. Max. load 8 kg per monitor. Integrated cable management. Main components made of aluminium - 40% of the aluminium is already recycled. This monitor arm provides the option of installing a monitor to a rail system. This product has two stabilising arms which allow the depth of the monitor to be adjusted independently. This makes the product suitable for dynamic solutions. The monitor cables can be housed almost invisible in the stabilising arms. The unique clamp mechanism can be screwed tighter or looser using a Philips head bolt. Integrated cable management.

See full description
Specifications for VIEWLITE Monitor Arm, For Rail System, Two Stabilising Arms, Silver/White
  • Colour
    Silver, White
  • Material
    Aluminium
  • Product Type
    Monitor Brackets
  • Supplied
    Partially Assembled
  • Model
    for 1 Monitor
  • Weight Capacity
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome