VIEWLITE Monitor Arm, For Rail Systems, Silver/White

Order Code: ZT2726369S

£219.99 Inc VAT (20%)


Description

VIEWLITE monitor arm, for rail systems, silver/white. Supplied = partially assembled. Material = aluminium. Colour = silver, white. Max. load = 8 kg. Model = for 1 monitor. Product type = monitor brackets. Rotate 360°, tilt +90°/-55°, pivot 180°. Max. clamp capacity of the rail: 10 - 60 mm. Clamp arm depth: 9 mm. Easy to assemble and adjust - monitor rotation lock possible. Compatible with VESA MIS D 75 x 75/100 x 100 mm, with practical VESA quick release system. Max. load 8 kg per monitor. Integrated cable management. Main components made of aluminium - 40% of the aluminium is already recycled. This monitor arm provides the option of attaching a monitor to a rail system. After installation, the monitor can be tilted and pivoted, allowing it to be adapted to the user perfectly. The unique clamp mechanism can be screwed tighter or looser using a Philips head bolt.

See full description
Specifications for VIEWLITE Monitor Arm, For Rail Systems, Silver/White
  • Colour
    Silver, White
  • Material
    Aluminium
  • Product Type
    Monitor Brackets
  • Supplied
    Partially Assembled
  • Model
    for 1 Monitor
  • Weight Capacity
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome