VIEWLITE Monitor Arm, For Wall Mounting, Silver/White

Order Code: ZT2726278S

£209.99 Inc VAT (20%)


Description

VIEWLITE monitor arm, for wall mounting, silver/white. Supplied = partially assembled. Material = aluminium. Colour = silver, white. Max. load = 8 kg. Model = for 1 monitor. Product type = monitor brackets. Rotate 360°, tilt +90°/-55°, pivot 180°. Easy to assemble and adjust - monitor rotation lock possible. Compatible with VESA MIS D 75 x 75/100 x 100 mm, with practical VESA quick release system. Max. load 8 kg per monitor. Integrated cable management. Main components made of aluminium - 40% of the aluminium is already recycled. This monitor arm provides the option of installing a screen close to the wall. This installation solution frees up workspace on the desk. After installation, the monitor can be tilted and pivoted, allowing it to be adjusted to the user perfectly. Furthermore, this solution can be used for LCD boards and can be easily combined with other products from the VIEWLITE series.

See full description
Specifications for VIEWLITE Monitor Arm, For Wall Mounting, Silver/White
  • Colour
    Silver, White
  • Material
    Aluminium
  • Product Type
    Monitor Brackets
  • Supplied
    Partially Assembled
  • Weight Capacity
    8kg
  • Model
    for 1 Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome