VIEWLITE Monitor Arm, Height Adjustable, Silver/White

Order Code: ZT2726205S

£339.99 Inc VAT (20%)


Description

VIEWLITE monitor arm, height adjustable, silver/white. Supplied = partially assembled. Material = aluminium. Colour = silver, white. Max. load = 8 kg. Model = for 1 monitor. Product type = monitor brackets. Infinite height adjustment over 350 mm. Clamp capacity 8 - 70 mm. Rotate 360°, tilt +65°/-50°, pivot 360°. Easy to assemble and adjust - monitor rotation lock possible. Compatible with VESA MIS D 75 x 75/100 x 100 mm, with practical VESA quick release system. Max. load 8 kg per monitor. Integrated cable management. Main components made of aluminium - 40% of the aluminium is already recycled. The small distance between the screen and the column makes this monitor arm highly suitable for checkout areas or similar static workplaces. Infinite height adjustment allows every user to assume an ergonomic posture. The monitor cables can be housed almost completely out of sight in the aluminium column. Supplied with bolt-through fastener and table clamp. Integrated cable management.

See full description
Specifications for VIEWLITE Monitor Arm, Height Adjustable, Silver/White
  • Material
    Aluminium
  • Colour
    Silver, White
  • Product Type
    Monitor Brackets
  • Supplied
    Partially Assembled
  • Model
    for 1 Monitor
  • Weight Capacity
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome