VIEWLITE PLUS monitor arm, for 2 monitors, silver/white. Supplied = partially assembled. Material = aluminium. Colour = silver, white. Max. load = 7 kg. Model = for 2 monitors. Product type = monitor brackets. Infinite height adjustment. Supplied with bolt-through fastener and table clamp. Suitable for desktops up to 40 mm (table clamp) or 50 mm (bolt-through fastener) Rotate 360°, tilt +90°/-55°, pivot +65°/-65°. Pivot range can be limited to +65°. Easy to assemble and adjust - monitor rotation lock possible. Compatible with VESA MIS D 75 x 75/100 x 100 mm, with practical VESA quick release system. Dynamic height adjustment, adjustment range 240 mm. Max. load 7 kg per monitor. This monitor arm features a double mounting mandrel adapter for straightforward installation of two monitors. This makes a height and depth adjustable double monitor/device configuration possible. Integrated cable management.