VIEWLITE PLUS Monitor Arm, For Wall Mounting, Silver/White

Order Code: ZT2726253S

£359.99 Inc VAT (20%)


Description

VIEWLITE PLUS monitor arm, for wall mounting, silver/white. Supplied = partially assembled. Material = aluminium. Colour = silver, white. Max. load = 7 kg. Model = for 1 monitor. Product type = monitor brackets. Infinite depth adjustment, adjustment range 330 mm. Rotate 360°, tilt +90°/-55°, pivot 360°. Pivot lock possible (present to +90°/-90°) Easy to assemble and adjust - monitor rotation lock possible. Compatible with VESA MIS D 75 x 75/100 x 100 mm, with practical VESA quick release system. Dynamic height adjustment, adjustment range 240 mm. Max. load 7 kg per monitor. The monitor arm allows the monitor to be installed on the wall. This mounting solution allows you to use all the space on your desk. Pivot locks prevent the monitor from striking against partitions or walls, or other desks. This allows the VIEWLITE PLUS to be used just about everywhere.

See full description
Specifications for VIEWLITE PLUS Monitor Arm, For Wall Mounting, Silver/White
  • Material
    Aluminium
  • Colour
    Silver, White
  • Product Type
    Monitor Brackets
  • Supplied
    Partially Assembled
  • Weight Capacity
    7kg
  • Model
    for 1 Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome