0
1
2

Visualline Multi-functional Office Caddy with Shelf and Drawers - Grey

Order Code: ZT3145371S

£849.99 Inc VAT (20%)


Description

Multifunctional unit made in melamine designed to satisfy the new needs in modern workstations. This new concept unit makes it possible to have a complete mobile workstation for storing and transporting everything needed for everyday work, especially with hybrid working provision. Castors allow for easy movement. Internal drawers and shelves with pull out section. External coat hook and lockable metal door for security.

Specifications for Visualline Multi-functional Office Caddy with Shelf and Drawers - Grey
  • Form
    Mobile Workstation
  • Colour
    Grey
  • Material
    Melamine
  • Type
    Computer Workstation
  • Dimensions (W x D x H)
    470x1200x500mm
  • Use
    Office / Home Office
  • Size
    470mm
  • Weight
    44.5kg