Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Wall Mount Kit for 55- 86IN CB36712
By Viewsonic
Order Code:
ZT1506570S
£92.99
each
Inc VAT (20%)
£185.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Mon, 30th Dec
In Stock
GBP
185.98
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/wall-mount-kit-for-55-86in-cb36712/p/ZT1506570S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Wall Mount Kit For 55- 86in Viewboard Displays Flat Mount On
Specifications
Specifications for Wall Mount Kit for 55- 86IN CB36712
Width
960mm
Height
650mm
Depth
51.7mm
Mounting Type
Wall
Weight
6.18kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome