Wall Mount Monitor Arm Dual Swivel

Order Code: ZT1537549S

£49.99 Inc VAT (20%)


Description

Startech Wall Mount Monitor Arm Dual Swivel Save space by wall-mounting your monitor, and Maximise viewing with the swivelling extension arm. Wall-mount your computer monitor or flat-screen TV to free up space on your desk or table. This wall-mount monitor arm supports flat-panel displays up to 27in and provides a full 15in (382 mm) arm extension for optimum screen adjustment. The pivoting arm swivels +90? / - 90?, plus tilts and rotates to provide maximum viewing flexibility. Save space by wall-mounting your flat-panel display. This monitor arm helps you save space on your desk or table surface, by letting you securely wall-mount a computer monitor or LED / LCD TV from 13in to 27in (330 to 686 mm) in size and up to 33 lb. (15kg) in weight. It�s ideal for many different applications, including business, healthcare or financial settings, where you may want to share your screen with patients, clients, or other visitors. The wall-mount monitor arm also works well in office settings or workspaces that back against a wall. Adjust your screen position with ease. The monitor arm extends a full 15in (381 mm) making it easy to change your screen position, so you can work more comfortably or share your screen with others. The dual-swivel arm offers a full +90? / - 90? swivel, to move your screen easily to the left or right and share your screen with maximum viewing flexibility. It tilts freely +70? / - 70?, allowing easy angle adjustment up or down to share your display, while collaborating with team members. Easy installation. The aluminium wall-mount monitor arm features slide-in wall plate construction for easy installation. To help keep your work area free of clutter, the monitor arm also features a cable clip that keep your cables neatly out of sight. The ARMWALLDS is backed by a StarTech. com 5-year warranty and free lifetime technical support.

See full description
Specifications for Wall Mount Monitor Arm Dual Swivel
  • Mounting Type
    Wall
  • Weight
    948g
  • Height
    120mm
  • Width
    120mm
  • Depth
    400mm
  • Adjustability
    Yes
  • Type
    Laptop / Monitor Risers
  • Monitor/Notebook Size
    Up to 27in Monitor
  • Number of Screens/Laptops
    2
  • Colour
    Black
  • Mounting Option
    Wall Mount
  • Maximum Load
    15kg per arm
  • Form
    Monitor Arms
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome