Whiteboard, Mobile, Height Adjustable, WxH 750 X 1200mm

Order Code: ZT2716839S

£519.99 Inc VAT (20%)


Description

Whiteboard, mobile, height adjustable, WxH 750 x 1200 mm. Supplied = flat pack. Finish = coated. Feature = mobile, can be written on, magnetic. Fittings = storage tray. Board width = 750 mm. Board height = 1200 mm. Colour of writing board = white. Material of writing board = sheet steel. Frame thickness = 1.3 mm. Frame colour = aluminium silver. Base colour = silver. Frame material = anodised aluminium. Weight = 14.41 kg. Can be used as a mobile whiteboard, flipchart and notice board. Flipchart function using variable pad holders. Work surface 750 x 1200 mm, plastic coated sheet steel. Magnetic, can be written on and dry wiped. Incl. sliding storage tray. Robust hollow profiles with robust corner connectors. Stable frame, silver, powder coated oval tube construction. Safety provided by the integrated magnet system. 4 floor level adjustment screws and self-locking board holder. Height adjustable in 5 levels. Can be used in horizontal or vertical format. This high quality whiteboard is suitable for multiple functions. The sturdy oval tubing frame powder coated in silver makes it suitable for mobile use. The magnetic surface, which can be written on, can be dry wiped in no time, ensuring it is quickly ready for further use. The sliding paper pad holder allows the board to be converted into a flip chart easily and quickly. The whiteboard with this design is also suitable for use as a notice board. You can use the presentation surface horizontally or vertically according to preference. There are five different height settings to choose from. The whiteboard is optimally secured by the integrated magnet system, the two self-locking board holders and the 4 floor level adjustment screws. No plugs needed for assembly.

See full description
Specifications for Whiteboard, Mobile, Height Adjustable, WxH 750 X 1200mm
  • Frame Colour
    Aluminium Silver
  • Supplied
    Flat Pack
  • Weight
    14.41kg
  • Finish
    Coated
  • Fittings
    Storage Tray
  • Frame Thickness
    1.3mm
  • Colour of Writing Board
    White
  • Base Colour
    Silver
  • Frame Material
    Anodised Aluminium
  • Board Width
    750mm
  • Board Height
    1200mm
  • Material of Writing Board
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome