Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Data & Ethernet Cables
0.5m White CAT8 LSZH Ethernet Cable
By Startech
Order Code:
ZT5354429S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 +
£12.59
10%
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-and-ethernet-cables/0-5m-white-cat8-lszh-ethernet-cable/p/ZT5354429S
Add to quotation
View all Data & Ethernet Cables
Description
StarTech.com 0.5m White CAT8 LSZH Ethernet Cable
Tags:
#BulkDiscount
Specifications
Specifications for 0.5m White CAT8 LSZH Ethernet Cable
Product Type
Network Cables
Cable Length
500mm
Conductor Type
Solid Copper
Connector Plating
Gold
Connector Type
RJ-45 to RJ-45
Colour
White
Cable Type
Shielded Snagless
Weight
27g
Cable Jacket
Low Smoke Zero Halogen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome