1000ft Bulk Roll Cat5e UTP Riser Cable

Order Code: ZT1539907S

£199.99 Inc VAT (20%)


Description

1000ft Bulk Roll Cat5e UTP Riser Cable The WIR5ECMRBK 1000 ft Cat5e Riser Bulk Cable meets or exceeds all Cat 5e specifications to ensure reliable Ethernet network connections, and features a durable black PVC jacket that enables you to colour code your network cable drops as needed for a more organized installation. Bulk packaging is perfect for custom length runs and allows you to cover the exact distance required for your installations.
Constructed of only top quality materials, the WIR5ECMRBK delivers reliable performance and is backed by our Lifetime Warranty.
Riser Rated
This Category 5e cable has been tested for CMR riser installations, and is ideal for in-wall, between floor and elevator shaft cable runs where CMR fire rating is required.
100% Copper - a better value
StarTech.com Cat5e cables are manufactured using high-quality copper conductors. While many cable manufacturers offer a cheaper" cable, based on a copper-coated aluminium core, we make no compromises on quality to ensure you receive top value and performance for your network cable investment.
24 AWG Wire
This Cat 5e cable is constructed with 24 gauge copper wire, to support a broad range of Ethernet applications such as Power over Ethernet (PoE). Because we use a high quality copper wire, our cables easily sustain the power required for Power over Ethernet applications, whereas the inferior quality offered by copper-coated aluminium cables may be subject to insufficient power delivery, heat build-up, equipment damage and potentially, fire."

See full description
Specifications for 1000ft Bulk Roll Cat5e UTP Riser Cable
  • Colour
    Black
  • Weight
    8.9kg
  • Type
    Network Cables
  • Warranty
    Lifetime Warranty
  • Form
    Cat 5e Cable
  • Dimensions
    233 x 355 x 355mm
  • Cable Length
    304.9m