100ft Black Cat6 Ethernet UTP Cable

Order Code: ZT5354275S

£34.99 Inc VAT (20%)


Description

This 100-foot Cat6 cable meets or exceeds all Category 6 cable specifications to ensure reliable Gigabit network connections. Plus, the cable features a durable black PVC jacket that enables you to colour code your network cable runs as needed.Snagless RJ45 clips help protect your network connectionsFor easier cable runs, the snagless connectors protect the cables RJ45 clips during installation, making them less likely to snag or break. This ensures a sturdy connection by preventing the cable from becoming loose from the port.The cable features moulded boots that offer connector strain relief, by stopping the RJ45 connector termination points from bending at sharp angles, and reducing the risk of damage to the cable, which could decrease network performance.100% copper for outstanding valueGet the highest value for your cable investment with our Cat 6 cables, each one manufactured using high-quality copper conductors.24-gauge wire for high-performance network connectionEnsure high-performance capability for your demanding Ethernet applications, such as Power-over-Ethernet, using cables that include 24 AWG copper.50-micron gold connectors provide peak conductivityRely on our RJ45 connectors to deliver optimum conductivity while eliminating signal loss due to oxidation or corrosion.The N6PATCH100BK is backed by StarTech.coms lifetime warranty for guaranteed reliability.

See full description
Specifications for 100ft Black Cat6 Ethernet UTP Cable
  • Product Type
    Network Cables
  • Connector Plating
    Gold
  • Cable Length
    30.5m
  • Conductor Type
    Stranded Copper
  • Connector Type
    RJ-45 to RJ-45
  • Cable Jacket
    PVC
  • Colour
    Black
  • Weight
    1.3kg
  • Cable Type
    Shielded Snagless