10m Blue GB Snagless RJ45 UTP Cat6 Cable

Order Code: ZT5354249S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.096%


Description

Make power-over-ethernet-capable gigabit network connections.Its all about selection. Choose the colours you want, the lengths you want, the styles you want.Select from a wide variety of colours, lengths, and styles to complete your network solutions. That way, you can organise your cable runs and identify network connections faster, easily find the cables that best suit your network connection requirements, and pick the styles, either snagless - perfect for concealed cable runs - or moulded - perfect for strengthening the connector to prevent damage.100% copper for outstanding value.Get the highest value for your cable investment with our Cat 6 cables, each one manufactured using high-quality copper conductors.24-gauge wire for high-performance network connections.Ensure high-performance capability for your demanding Ethernet applications, such as Power-over-Ethernet, using cables that include 24 AWG copper.50-micron gold connectors provide peak conductivity.Rely on our RJ45 connectors to deliver optimum conductivity while eliminating signal loss due to oxidation or corrosion.Lifetime Warranty.We back all our cables with a lifetime warranty.

See full description
Specifications for 10m Blue GB Snagless RJ45 UTP Cat6 Cable
  • Product Type
    Cat 6 Cable
    Network Cables
  • Connector Plating
    Gold
  • Cable Jacket
    PVC
  • Cable Length
    10m
  • Colour
    Blue
  • Weight
    392g
  • Cable Type
    Snagless
  • Connector Type
    RJ-45 Male to RJ-45 Male
  • Conductor Type
    Stranded Copper