10m CAT6a Grey RJ45 10GbE STP Cable

Order Code: ZT1536684S

£42.99 Inc VAT (20%)


Description

10m CAT6a Grey RJ45 10GbE STP Cable Our shielded Cat6a cables ensure fast and dependable 10 Gigabit network connections by protecting against electromagnetic interference (EMI/RFI) and noise. The result is a fast and safe network.

Each cable is tested for up to 500 MHz frequency and is more than suitable for 10GBase-T Ethernet networks.

Plus, the RJ45 connectors are both snagless and moulded to prevent damage to the connector clips and the cable. This helps to avoid accidental disconnections and decreases in network performance.

Available in a variety of lengths and colours, our shielded Cat6a cables help you complete your network solutions, allowing you to organize your cable runs and identify network connections.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 10m CAT6a Grey RJ45 10GbE STP Cable
  • Cable Length
    10m
  • Weight
    395g
  • Conductor Type
    Stranded Copper
  • Connector Type
    RJ45 to RJ45
  • Cable Jacket
    PVC
  • Type
    Network Cables
  • Cable Type
    Shielded Snagless
  • Form
    Cat 6a Cable
  • Colour
    Grey
  • Data Transfer Rate
    10000 Mbit/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome