Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Data & Ethernet Cables
10m Lszh CAT6a Ethernet Cable White
By StarTech.com
Order Code:
ZT3525620S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-and-ethernet-cables/10m-lszh-cat6a-ethernet-cable-white/p/ZT3525620S
Add to quotation
View all Data & Ethernet Cables
Description
StarTech.com 10m LSZH CAT6a Ethernet Cable White
Specifications
Specifications for 10m Lszh CAT6a Ethernet Cable White
Colour
White
Cable Length
10m
Connector Type
RJ45 to RJ45
Conductor Type
Stranded Copper
Product Type
Network Cables
Cat 6a Cable
Weight
340g
Cable Jacket
Low Smoke Zero Halogen
Cable Type
Shielded Snagless
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome