Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Data & Ethernet Cables
13ft 2 Port USB to RS232 Serial Adapter
By StarTech.com
Order Code:
ZT4972631S
£83.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
83.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-and-ethernet-cables/13ft-2-port-usb-to-rs232-serial-adapter/p/ZT4972631S
Add to quotation
View all Data & Ethernet Cables
Description
StarTech.com 13ft 2-Port USB to RS232 Serial Adapter
Specifications
Specifications for 13ft 2 Port USB to RS232 Serial Adapter
Product Type
External Computer Cables
Colour
Black
Weight
280g
Cable Length
4m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome