Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Data & Ethernet Cables
15m LC Lc OS2 Single Mode Fiber Cable
By StarTech.com
Order Code:
ZT4972658S
£43.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-and-ethernet-cables/15m-lc-lc-os2-single-mode-fiber-cable/p/ZT4972658S
Add to quotation
View all Data & Ethernet Cables
Description
StarTech.com 15m Single Mode OS2 LC LC Duplex LSOH Fibre Optic Patch Cable
Specifications
Technical Information
Specifications for 15m LC Lc OS2 Single Mode Fiber Cable
Cable Length
15m
Product Type
Fibre Optic Cable
Network Cables
Cable Jacket
Low Smoke Zero Halogen
Weight
108g
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome