Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Data & Ethernet Cables
1m 4K 60Hz Hdr DisplayPort to HDMI Cable
By Startech
Order Code:
ZT4972596S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-and-ethernet-cables/1m-4k-60hz-hdr-displayport-to-hdmi-cable/p/ZT4972596S
Add to quotation
View all Data & Ethernet Cables
Description
StarTech.com 1m 4K 60Hz HDR DisplayPort to HDMI Cable
Specifications
Technical Information
Specifications for 1m 4K 60Hz Hdr DisplayPort to HDMI Cable
Product Type
AV Cables
Cable Length
1m
Connector Plating
Gold
Cable Jacket
PVC
Colour
Black
Weight
55g
Connection
DisplayPort to HDMI