Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Data & Ethernet Cables
1m Premium 4K 60Hz HDMI 2.0 Cable
By Startech
Order Code:
ZT4973002S
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-and-ethernet-cables/1m-premium-4k-60hz-hdmi-2-0-cable/p/ZT4973002S
Add to quotation
View all Data & Ethernet Cables
Description
StarTech.com 1m Premium Certified 4K 60Hz HDMI 2.0 Cable
Specifications
Technical Information
Specifications for 1m Premium 4K 60Hz HDMI 2.0 Cable
Product Type
AV Cables
Colour
Black
Weight
88g
Connector Plating
Gold
Cable Jacket
TPE
Cable Length
1m
Connection
HDMI to HDMI