Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Data & Ethernet Cables
2m 60W PD USB-C Black Charging Cable
By StarTech.com
Order Code:
ZT4972595S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-and-ethernet-cables/2m-60w-pd-usb-c-black-charging-cable/p/ZT4972595S
Add to quotation
View all Data & Ethernet Cables
Description
StarTech.com 2m 60W Power Delivery USB-C Black Charging Cable
Tags:
#BulkDiscount
Specifications
Specifications for 2m 60W PD USB-C Black Charging Cable
Product Type
External Computer Cables
Cable Jacket
TPE
Cable Length
2m
Connector Plating
Nickel
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome