Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Data & Ethernet Cables
2m 8K Mini DP to DisplayPort 1.4 Cable
By Startech
Order Code:
ZT4973060S
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-and-ethernet-cables/2m-8k-mini-dp-to-displayport-1-4-cable/p/ZT4973060S
Add to quotation
View all Data & Ethernet Cables
Description
StarTech.com 2m VESA Certified 8K 60Hz HBR3 HDR Mini DisplayPort to DisplayPort 1.4 Cable
Specifications
Specifications for 2m 8K Mini DP to DisplayPort 1.4 Cable
Product Type
AV Cables
Cable Jacket
PVC
Weight
74g
Colour
Black
Connector Plating
Gold
Cable Length
2m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome