Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Data & Ethernet Cables
2M Cat6A Patch Cable - Black
By Startech
Order Code:
ZT1587516S
£16.99
each
Inc VAT (20%)
£271.84 minimum order value
Quantity
Price
Discount
1 - 19
£16.99
0%
20 +
£16.31
4%
16
Add to basket
Minimum order quantity: 16.
Get it by
Thu, 6th Mar
In Stock
GBP
271.84
https://www.zoro.co.uk/shop/computers-and-electronics/data-and-ethernet-cables/2m-cat6a-patch-cable-black/p/ZT1587516S
Add to quotation
View all Data & Ethernet Cables
Description
2m Cat6a Patch Cable - Black Cat 6a Network Cable - Stp
Tags:
#BulkDiscount
Specifications
Specifications for 2M Cat6A Patch Cable - Black
Cable Length
2 M
Data Transfer Rate
10000 Mbit/s
Weight
86g