Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Data & Ethernet Cables
2m White Lszh CAT8 Ethernet Cable
By StarTech.com
Order Code:
ZT4972603S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-and-ethernet-cables/2m-white-lszh-cat8-ethernet-cable/p/ZT4972603S
Add to quotation
View all Data & Ethernet Cables
Description
StarTech.com 2m White LSZH CAT8 Ethernet Network Cable
Specifications
Technical Information
Specifications for 2m White Lszh CAT8 Ethernet Cable
Product Type
Network Cables
Colour
White
Cable Type
Shielded Snagless
Connector Type
RJ-45 to RJ-45
Conductor Type
Solid Copper
Cable Length
2m
Connector Plating
Gold
Cable Jacket
Low Smoke Zero Halogen
Weight
84g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome